Shop All Pendants
Acclaim Lighting
Brooklyn 8-Light Pendant
Mfr # IN21123ORB
Zoro # G7807733
product price: $530.00
/ea
Free Shipping & Returns
$530.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12"
- Length 39"
- Width 12"
- Housing Finish Oil Rubbed Bronze
- Number of Lights 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # IN21123ORB
- Zoro # G7807733
- UPC # 849596003756
- Country of Origin China
- Category Pendants
Dimensions
Height | 12" |
Length | 39" |
Width | 12" |
Details
Housing Finish | Oil Rubbed Bronze |
Number of Lights | 8 |
Light Type | 100W Medium |
Style | Bring City |
Collection | Brooklyn |
Description
Brooklyn 8-Light Pendant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Open Trim, 401 (401AL)
- SATCO Fixture, LED, Downlight, 33W/40W/46W, 2500L/3000L/3500L, 120-277V (S11813)
- KODIAK Tactical Flashlight, 1 Mile Beam (K-N1MILE-6)
- ILC Replacement for Light Bulb / Lamp HTI 300w/d5/65 replacement light bulb lamp (HTI 300W/D5/65 LIGHT BULB / LAMP)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- VAXCEL Huntley 6in Mini Pendant Bronze (P0153)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5341-1630K9)
- HENN & HART Nora Polished Nickel & Seeded Glass Pendant (PD0075)
- Acclaim Lighting Pendants