Shop All Pendants
Acclaim Lighting
Brooklyn 4-Light Pendant
Mfr # IN21121ORB
Zoro # G7807751
product price: $270.00
/ea
Free Shipping & Returns
$270.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12"
- Width 12-1/2"
- Housing Finish Oil Rubbed Bronze
- Number of Lights 4
- Light Type 100W Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # IN21121ORB
- Zoro # G7807751
- UPC # 849596003749
- Country of Origin China
- Category Pendants
Dimensions
Height | 12" |
Width | 12-1/2" |
Details
Housing Finish | Oil Rubbed Bronze |
Number of Lights | 4 |
Light Type | 100W Medium |
Style | Bring City |
Collection | Brooklyn |
Description
Brooklyn 4-Light Pendant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE LED Driver, 100W Power Output, 9-1/2" L (XI100C410V024FNS1M)
- NUVO 19 Inch Flush Mounted LED Fixture, CCT Selectable, Round, White Acrylic (62/1218)
- ILC Replacement for GE General Electric G.E 205ps25/12 replacement light bulb lamp (205PS25/12 GE GENERAL ELECTRIC G.E)
- METALUX Led Troffer 4800 Lumen 35K 0 To 10V, 2X4 (24RTC4835)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Mingle 3-Light Pendant Polished Chrome (TP6826)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Kennedy 3-Light Pendant (IN11132ORB)
- ELK LIGHTING Revelo 3-Lght Triangular Pndnt Brnz w/Clr and Copper-plated Glass (10490/3)
- Acclaim Lighting Pendants