Shop All Pendants
Acclaim Lighting
Brielle 1-Light Pendant, Height: 9-3/4"
Mfr # IN21192ORB
Zoro # G7807998
product price: $210.00
/ea
Free Shipping & Returns
$210.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10-1/2" Dia.
- Number of Lights 1
- Light Type 60W Medium
- Collection Brielle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # IN21192ORB
- Zoro # G7807998
- UPC # 849596004524
- Country of Origin China
- Category Pendants
Dimensions
Height | 9-3/4" |
Width | 10-1/2" Dia. |
Details
Housing Finish | Oil Rubbed Bronze |
Number of Lights | 1 |
Light Type | 60W Medium |
Collection | Brielle |
Description
Brielle 1-Light Pendant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S11952 (S11952)
- HUBBELL LIGHTING Hubbell Outdoor Ratio Dusk-to-Dawn LED Floodlight, 4800L, 34W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL3-40-5K-PC)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/850XP/XL/SS/ECO3)
- MAXIM LIGHTING Savannah VX 2-Light Outdoor Sconce (40914CLACPBO)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- ET2 Larmes 24-Light 14" Wide Polished Chrome Linear Pendant (E20118-18)
- SUNPARK Mini LED Pendant Light Fixture, Opal Glass (P117-1-62-E26 (No Bulb))
- NUVO Melrose 12-Watt 16 in. LED Pendant Ash Wood Finish (62/830)
- Acclaim Lighting Pendants