Shop All Pendants
Acclaim Lighting
Brielle 1-Light Pendant, Height: 13-1/4"
Mfr # IN31191ORB
Zoro # G7808479
product price: $170.00
/ea
Free Shipping & Returns
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13-1/4"
- Width 8-1/2" Dia.
- Housing Finish Oil Rubbed Bronze
- Number of Lights 1
- Light Type 100W Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # IN31191ORB
- Zoro # G7808479
- UPC # 849596003046
- Country of Origin China
- Category Pendants
Dimensions
Height | 13-1/4" |
Width | 8-1/2" Dia. |
Details
Housing Finish | Oil Rubbed Bronze |
Number of Lights | 1 |
Light Type | 100W Medium |
Collection | Brielle |
Description
Brielle 1-Light Pendant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC PAR 20 E26 Medium LED Floodlight Bulb Tunable White/Color Changing 50 Watt Equivalen (PAR20DM/6WYCA/2)
- LITHONIA LIGHTING Replacement Lens, F/8 ft. DMW Series (DDM96)
- ILC Replacement for GE General Electric G.E Fle15/2/g25xl replacement light bulb lamp (FLE15/2/G25XL GE GENERAL ELECTRIC G.E)
- CHLORIDE Value Plus LED Remote Lamp Head (VLL1RGO)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- WESTINGHOUSE Pendant Light - Barnwood (6372700)
- NUVO Fixture, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 5.00 (60/7104)
- DESIGNERS FOUNTAIN Bronson 60 Watt 1 Light Brushed Nickel Mini-Pendant with Frosted Glass Shade (D278M-5P-BN)
- Acclaim Lighting Pendants