Shop All Sconces
Acclaim Lighting
Apollo 1-Light Wall Sconce
Mfr # TW7583
Zoro # G7810752
product price: $190.00
/ea
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Sconce
- Fixture Voltage 120V
- Glass Color Frosted
- Housing Material Steel
- Lamp Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # TW7583
- Zoro # G7810752
- UPC # 741142047019
- Country of Origin China
- Category Sconces
Dimensions
Back Plate Height (in) | 9 |
Details
Fixture Type | Sconce |
Fixture Voltage | 120V |
Glass Color | Frosted |
Housing Material | Steel |
Lamp Quantity | 1 |
Fixture Wattage | 60 |
Standards | cUL |
Environment | Dry |
Base Type | E12 |
Back Plate Shape | Rectangular |
Shade Material | Glass |
Shade Shape | Pane |
Shade Type | Frosted White Curved Glass |
Collection | Apollo |
Description
Apollo 1-Light Wall Sconce
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Bradford Classic Ceiling Medallion, Two Piece (Fits Canopies up to 8 5/8"), 13"OD x 7 1/2"ID x 3/4"P (CM13BR2)
- AFX Spring 48" x 7" LED Wrap - 4000k (SPRL074873L40MV)
- KUZCO LIGHTING Eton White Sconces (WS18901-WH)
- RADIONIC HI-TECH LEDUnderCabFixtr, 12in, Plg/Direct, 420lm (UC12-3K-HL-D)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Matte Black (31991BK)
- ACCLAIM LIGHTING Wall Light, LED, 1-Light, Matte Black (1404BK)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Arch. Bronze (31991ABZ)
- ACCLAIM LIGHTING Wall Sconce, 2-Light, Arch. Bronze (4701ABZ)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- ELK HOME Oak Park 17'' High 3-Light Outdoor Sconce - Antique Brushed Aluminum (89371/3)
- Acclaim Lighting Sconces