Shop All Pendants
Acclaim Lighting
Ansen 1-Light Pendant Polished Nickel
Mfr # IN11175PN
Zoro # G7807051
product price: $250.00
/ea
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15-1/4"
- Width 16-1/2" Dia.
- Number of Lights 1
- Light Type 100W Medium
- Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # IN11175PN
- Zoro # G7807051
- UPC # 849596002421
- Country of Origin China
- Category Pendants
Dimensions
Height | 15-1/4" |
Width | 16-1/2" Dia. |
Details
Housing Finish | Polished Nickel |
Number of Lights | 1 |
Light Type | 100W Medium |
Style | Traditional |
Collection | Ansen |
Description
Ansen 1-Light Pendant Polished Nickel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED BH Non-Dim/ES (EOL-WL13BLK-2050e)
- FULHAM ICEHORSE 66 to 157 Watts, 1 or 2 Lamps, Electronic Ballast (IH2-UNV-270-T8)
- WESTINGHOUSE BLK Jelly Jar Fixture (66885)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82074-03)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- WESTINGHOUSE Pendant Single Lgt Wht (70286)
- BESA LIGHTING Kristall 8 Cord Pendant, Clear, Satin Nickel Finish, 1x60W Incandescent (1TT-461600-SN)
- HUDSON VALLEY Dutchess 2 Light Large Pendant (5015-OB)
- Acclaim Lighting Pendants