Shop All Two Way Radio Accessories
Accessories Unlimited
Accessories unlimited AUMM24-W 4 ft. Dual Mirror Mount CB Antenna Kit with with 9 ft. Coax - White
Mfr # AUMM24-W
Zoro # G304118910
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accessories Unlimited
- MFR # AUMM24-W
- Zoro # G304118910
- UPC # 722900000736
- Country of Origin China
- Category Two Way Radio Accessories
Description
Kit includes:
2-4' Whip antenna.
2 Mirror mount brackets.
2 Nine foot coax cables terminated at each end with PL connectors.
Color: White.
Technical Details:
Mount Type: 3 Way Mount.
Length: 52".
Frequency Range: 26-30MHz.
Frequency Type: CB Radio.
Load Position: Top.
Antenna Type: Fiberglass.
Power Rating: 200 Watts.
Mount and/or Cable Included: Yes.
Termination: PL259.
Technical Details:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 4Ports Rs-232/422/485 Secure Device Server, 12-48V, W/ Adapter (NPort 6450)
- SICURIX Rigid Badge Holder, Vertical, PK25 (BAU 68140)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Vision 3FM180D-X (ML200-637)
- TRIPP LITE Tripp Lite DisplayPort to HDMI Adapter Video Converter (M/F) (P136-000-1)
- ACCESSORIES UNLIMITED Accessories Unlimited AU22-W 3 ft. Fiberglass CB Antenna with 0.38 x 24 in. Threads - White (AU22-W)
- ACCESSORIES UNLIMITED Accessories Unlimited AUT500-B 1;000W 5 ft. Heavy Duty 0.38 ft. x 24 in. Tune-Able Tip CB Antenna; Black (AUT500-B)
- ACCESSORIES UNLIMITED Plastic Hook Microphone Hanger (AUCB57)
- ACCESSORIES UNLIMITED Accessories unlimited AUMM12-W 2 ft. Mirror Mount CB Antenna Kit - White (AUMM12-W)
- ACCESSORIES UNLIMITED Accessories unlimited AUMM24-B 4 ft. Dual Mirror Mount CB Antenna Kit with with 9 ft. Coax - Black (AUMM24-B)
- ACCESSORIES UNLIMITED Accessories Unlimited AUMH4-B Adhesive CB Microphone Clip (AUMH4-B)
- MERCHANT Merchant V1600 Valor - 8 ft. CB & VHF Marine Combo Antenna with 0.25 x 20 in. Standard Threaded Base; 20 ft. Coax Cable & Connector (V1600)
- Accessories Unlimited Two Way Radio Accessories