Shop All LED Outdoor Lighting
Access Lighting
Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass
Mfr # 20341LEDDMGLP-BRZ/FST
Zoro # G407351634
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Ceiling or Wall
- Lumens 500 Lm
- Hosuing Material Steel
- Housing Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20341LEDDMGLP-BRZ/FST
- Zoro # G407351634
- UPC # 641594244588
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 4.5 Inch |
Width | 7.5 Inch |
Details
Fixture Voltage | 120v |
Mounting | Ceiling or Wall |
Lumens | 500 Lm |
Hosuing Material | Steel |
Housing Color | Bronze |
Max. Fixture Wattage | 6 W |
Color Rendering Index | 90 |
Color Temperature | 3000K |
Lamp Type | GU-10 (RLED) |
Lens Material | Glass |
Item | Dual Mount Spotlight |
Dimmable | Yes |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Marine Grade |
Lamp Included / Lamp Not Included | Lamp Included |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 55114 replacement light bulb lamp (55114 SYLVANIA)
- SYLVANIA Quartz Metal Halide HID Bulb, 150W, 4000K (M150/U/MED)
- COMMERCIAL LED Photocell With Receptacle (CLF4-3 PIN + PHOTOCELL)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 5 1/2"), 10"OD x 3 1/2"ID x 1 1/8"P (CMP10TRCAB)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- ACCESS LIGHTING Myra, 2 Light Outdoor LED Wall Mount, Bronze Finish, Clear Glass (23026LEDMGLP-BRZ/CLR)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20292-WH/FST)
- ACCESS LIGHTING Laguna, Outdoor LED Wall Mount, Black Finish, Acrylic Lens (20021LEDDMG-BL/ACR)
- ACCESS LIGHTING Tyro, Outdoor LED Wall Mount, Bronze Finish, Opal Glass (20373LEDDLP-BRZ/OPL)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20132LEDDMG-BL)
- PURE GARDEN Solar Outdoor String Lights, White (50-120)
- Access Lighting LED Outdoor Lighting