Shop All LED Outdoor Lighting
Access Lighting
Wilton, Outdoor LED Wall Mount, Black Finish
Mfr # 20135LEDDMG-BL
Zoro # G707351723
product price: $130.00
/ea
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 800 Lm
- Hosuing Material Steel
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20135LEDDMG-BL
- Zoro # G707351723
- UPC # 641594241198
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 7.75 Inch |
Length | 6.75 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 800 Lm |
Hosuing Material | Steel |
Housing Color | Black |
Dimmable | Yes |
Max. Fixture Wattage | 8 W |
Lamp Type | LED SSL (DLED) |
Color Temperature | 3000K |
Lighting Certification | Dark Sky, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Color Rendering Index | 90 |
Lamp Included / Lamp Not Included | Lamp Included |
Item | Wall Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Jcd 75W 130V Gy8 (0476400)
- BULBRITE 70-Watt Equivalent Dimmable Clear Mini T6 Bi-Pin G9 LED Mini Light Bulb, 3000K, 2PK (862645)
- BOSTON HARBOR Fixture Ceil 3Lt Fros Tulip Pb (F6BB03-22013L)
- LEVITON Lamphld Incan Inter 250W (07070-00M)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20294-BL/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, Black Finish, Opal Glass (20270LEDDMG-BL/OPL)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20291-WH/FST)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, White Finish, Opal Glass (20260LEDDMG-WH/OPL)
- FEIT ELECTRIC LED String Lights Warm White 8 ft. 100 lights (FY8-120/CURTAIN)
- Access Lighting LED Outdoor Lighting