Shop All Sconces
Access Lighting
West End, LED Wall Sconce Vanity, Brushed Steel Finish, Opal Glass
Mfr # 62487LEDD-BS/OPL
Zoro # G707666100
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 3 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Finish Brushed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 62487LEDD-BS/OPL
- Zoro # G707666100
- UPC # 641594218930
- Country of Origin China
- Category Sconces
Dimensions
Width | 3 Inch |
Length | 17 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Brushed Steel |
Item | Vanity, Wall Sconce |
Lamp Type | LED SSL (DLED) |
Fixture Wattage | 17 W |
Lighting Certification | ADA, Energy Efficient, UL (US/Canada) Listed |
Housing Material | Metal |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Edge Round Ceiling LED 48W 3600Lm 120V (EGRF2440LAJD1WH)
- DESIGNERS FOUNTAIN 11 inch Round Integrated LED Black High Bay Light, 5000K (HBR36DMDP50)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 120V and CCT Selector (PT-DLR-C-4I-10W-5CCT-120V)
- HALO Open Trim, 301 (301SN)
- ACCESS LIGHTING Uptown, BiDirectional Wall Sconce, Satin Finish (20444-SAT)
- ACCESS LIGHTING West End, LED Wall Sconce, Bronze Finish, Opal Glass (62485LEDD-BRZ/OPL)
- ACCESS LIGHTING Grand, 1 Light LED Wall Sconce, Brushed Brass Finish, Clear Glass (52091LEDDLP-BB/CLR)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20440-BS/OPL)
- ACCESS LIGHTING Cera, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20435-BS/OPL)
- ACCESS LIGHTING Crest, 2 Light LED Wall Sconce, Satin Finish, Alabaster Glass (20635LEDDLP-SAT/ALB)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- Access Lighting Sconces