Shop All Sconces
Access Lighting
West End, LED Wall Sconce, Bronze Finish, Opal Glass
Mfr # 62486LEDD-BRZ/OPL
Zoro # G807666239
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 15 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Glass Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 62486LEDD-BRZ/OPL
- Zoro # G807666239
- UPC # 641594219012
- Country of Origin China
- Category Sconces
Dimensions
Width | 15 Inch |
Length | 15 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Item | Wall Sconce |
Glass Color | Bronze |
Lamp Type | LED SSL (DLED) |
Housing Material | Metal |
Lamp Included | Yes |
Lighting Certification | ADA, Energy Efficient, UL (US/Canada) Listed |
Fixture Wattage | 34 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Emergency, LED, Lght, Remote Capable, Unv (CU2RCSD)
- ILC Replacement for Nikon E400 Lamp Socket (E400 LAMP SOCKET NIKON)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 39W, 120-277V (2FSL4 40L EZ1 LP835)
- ILC Replacement for Green Energy 16310 replacement light bulb lamp (16310 GREEN ENERGY)
- ACCESS LIGHTING Aqueous, Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (20441-BS/OPL)
- ACCESS LIGHTING Sienna, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62621-BS/OPL)
- ACCESS LIGHTING Mona, 1 Light LED Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20417LEDDLP-ORB/ALB)
- ACCESS LIGHTING Archi, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (50175-BS/OPL)
- ACCESS LIGHTING Mid Town, 1 Light LED Wall Sconce, Brushed Steel Finish, Fabric (64061LEDDLP-BS/WH)
- ACCESS LIGHTING Lux, Dual Voltage LED Wall Sconce, Satin Finish (20409LEDD-SAT)
- ACCESS LIGHTING West End, LED Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62487LEDD-BS/OPL)
- Access Lighting Sconces