Shop All Sconces
Access Lighting
West End, LED Wall Sconce, Bronze Finish, Opal Glass
Mfr # 62484LEDD-BRZ/OPL
Zoro # G407666103
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 10 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Glass Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 62484LEDD-BRZ/OPL
- Zoro # G407666103
- UPC # 641594218909
- Country of Origin China
- Category Sconces
Dimensions
Width | 10 Inch |
Length | 10 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Item | Wall Sconce |
Glass Color | Bronze |
Housing Material | Metal |
Fixture Wattage | 17 W |
Lamp Type | LED SSL (DLED) |
Lamp Included | Yes |
Lighting Certification | ADA, Energy Efficient, UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Bollard Lt Led 35Lmn Blk (A-LVPPD-35-BOL)
- MILWAUKEE TOOL Floodlight, w/Battery, 1500 lm, LED (2365-20, 48-11-1828)
- LEVITON Fluor Lamp Hldr Slim Wht (31410-00W)
- ILC Replacement for Biozone 10-08100 replacement light bulb lamp (10-08100 BIOZONE)
- ACCESS LIGHTING Aqueous, 2 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (20442-BS/OPL)
- ACCESS LIGHTING Cassi, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20416LEDDLP-BS/OPL)
- ACCESS LIGHTING Mid Town, 1 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64061LEDDLP-ABB/WH)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20440-BS/OPL)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Satin Finish, Alabaster Glass (20635-SAT/ALB)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Bronze Finish, Opal Glass (20440-BRZ/OPL)
- VAXCEL Da Vinci 12in Sconce Bronze (WS8171OBB)
- Access Lighting Sconces