Shop All Vanity Lights
Access Lighting
West End, LED Vanity, Bronze Finish, Opal Glass
Mfr # 62489LEDD-BRZ/OPL
Zoro # G807666079
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Length 39 Inch
- Width 3 Inch
- Lamp Type LED SSL (DLED)
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 62489LEDD-BRZ/OPL
- Zoro # G807666079
- UPC # 641594218923
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 39 Inch |
Width | 3 Inch |
Details
Item | Vanity |
Color | Bronze |
Lamp Type | LED SSL (DLED) |
Mounting | Wall |
Voltage | 120v |
Color Temp. | 3000K |
Lamp Included | Yes |
Lighting Certification | ADA, Energy Efficient, UL (US/Canada) Listed |
Dimmable | Yes |
Housing Material | Metal |
Fixture Wattage | 49 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SYLVANIA 64458S (WW-5AQL-3)
- ILB GOLD Bulb, Incandescent 3-Way, Replacement For Philips 50/150T/Dl, 2PK (50/150T/DL)
- NUVO 14 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic, with Sensor (62/1217)
- MR BEAMS Wireless Motion LED Slim Lights, PK2 (MB862)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62504LEDD-BS/FST)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62503LEDD-BS/FST)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62536LEDDCS-MBL/ACR)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62535LEDDCS-MBL/ACR)
- ACCESS LIGHTING Tube, LED Vanity, Chrome Finish, Acrylic Lens Acrylic (62501LEDD-CH/ACR)
- ACCESS LIGHTING Arc, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62517LEDD-BS/ACR)
- ACCESS LIGHTING Fjord, LED Vanity, Chrome Finish, Opal Glass (62482LEDD-CH/OPL)
- Access Lighting Vanity Lights