Shop All Chandeliers
Access Lighting
Vortex, LED Chandelier, Inspired Gold Finish, Acrylic
Mfr # 63112LEDD-IGLD
Zoro # G007666374
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED SSL (DLED)
- Mounting Ceiling
- Fixture Wattage 56 W
- Material Aluminum
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 63112LEDD-IGLD
- Zoro # G007666374
- UPC # 641594225211
- Country of Origin China
- Category Chandeliers
Dimensions
Diameter | 33.25 Inch |
Details
Item | Chandelier |
Lamp Type | LED SSL (DLED) |
Mounting | Ceiling |
Fixture Wattage | 56 W |
Material | Aluminum |
Dimmable | Yes |
Voltage | 120v |
Color | Inspired Gold |
Standards | Lighting-ETL (US/Canada) Listed, Energy Efficient |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIPIO 6-inch Tactical Flashlight 180 Lumens Lightweight with Adjustable Beam (S3201D)
- FEIT ELECTRIC LED, 4.5 W, T4, 2-Pin (G9) (BP40G9/830/LEDG2HDRP)
- PROGRESS LIGHTING One-Light Linen Glass Wall Sconce (P710072-009)
- ILC Replacement for Sylvania L30w/31-830 replacement light bulb lamp (L30W/31-830 SYLVANIA)
- ACCESS LIGHTING Classic, 7 Light LED Chandelier, Chrome Finish, Opal Glass (62477LEDD-CH/OPL)
- ELK LIGHTING Tremont 3-Lght Chandelier Tiffany Brnz w/Brown Mosaic & Tan Mica Shade (70263/3)
- MAXIM Dart 8-Light 28" Wide Satin Brass Chandelier (21288SWSBR)
- QUOIZEL Marquette Chandelier (MQ5006HL)
- Z-LITE Forest 11 Light Island/Billiard, Chrome & Brushed Nickel (917MP12-BN-LED-11LCH)
- AFELEM Naples Four Light Mini Chandelier (8350-4H)
- Access Lighting Chandeliers