Shop All LED Outdoor Lighting
Access Lighting
Vivre, Outdoor LED Wall Mount, Bronze Finish
Mfr # 20015LEDDMG-BRZ
Zoro # G607351700
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 800 Lm
- Hosuing Material Steel
- Housing Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20015LEDDMG-BRZ
- Zoro # G607351700
- UPC # 641594240955
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 5.5 Inch |
Width | 5 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 800 Lm |
Hosuing Material | Steel |
Housing Color | Bronze |
Item | Wall Mount |
Max. Fixture Wattage | 8 W |
Lamp Type | LED SSL (DLED) |
Lighting Certification | Dark Sky, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Color Temperature | 3000K |
Color Rendering Index | 90 |
Dimmable | Yes |
Lamp Included / Lamp Not Included | Lamp Included |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 4W B11 ND 2700K E12, Frost, Blunt Tip (LED4E12B1127KF)
- MAKITA 18V Cordless Fluorescent Flashlight (ML183)
- ILC Replacement for CEC Industries Ts100 replacement light bulb lamp, 2PK (TS100 CEC INDUSTRIES)
- SATCO 25 W T10 Incandescent - Frost - 2000 Hours - 200L - Medium Base - 120V - Carded (S3701)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20130LEDDMG-BL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20294-WH/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- ACCESS LIGHTING KO, Outdoor Adjustable LED Spotlight, Satin Finish, Clear Glass (20351LEDDMGLP-SAT/CLR)
- ACCESS LIGHTING Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (20106LEDMG-SAT/ACR)
- NATURE SPRING Solar Powered LED Rope Lights, 50 White Bulbs, 23 Feet Long, Steady or Twinkle Mode, Outdoor Lighting (211838OJE)
- Access Lighting LED Outdoor Lighting