Shop All Flushmount Lights
Access Lighting
Vision, Flush Mount, Brushed Steel Finish, Frosted Glass
Mfr # 50030-BS/FST
Zoro # G107665956
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Housing Finish Brushed Steel
- Width 3.25 Inch
- Lamp Type J-118 (HGN)
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 50030-BS/FST
- Zoro # G107665956
- UPC # 641594013139
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 9.5 Inch |
Width | 3.25 Inch |
Details
Mounting | Ceiling |
Housing Finish | Brushed Steel |
Lamp Type | J-118 (HGN) |
Voltage | 120v |
Lumens | 3200 Lm |
Dimmable | Yes |
Item | Flush Mount |
Lamp Included | Yes |
Housing Material | Steel |
Color Temperature | 2900K |
Fixture Wattage | 200 W |
Fixture Lens Material | Glass |
Lighting Certification | Alternative Lamping Available (CFL), ETL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Battery, NiCad, DC2.4V, 300mAh (48H468)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- FEIT ELECTRIC LED A19 E26 40W SW 4PK (A45082710KLED/4)
- ILC Replacement for Batteries AND Light Bulbs MP 400w/h75/uvs/ps/740 replacement light bulb lamp (MP 400W/H75/UVS/PS/740 BATTERIES AND LIGHT BULBS)
- ACCESS LIGHTING Solero III, LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20506LEDD-BRZ/ACR)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20624-BS/OPL)
- ACCESS LIGHTING Solero Oval, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20468LEDD-CH/ACR)
- ACCESS LIGHTING Solero, Dual Voltage Emergency Backup LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDEM-BS/ACR)
- ACCESS LIGHTING ModPLUS, Dual Voltage Motion Sensor LED Flush Mount, White Finish, Acrylic Lens (20852LEDMS-WH/ACR)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20882LEDD-WH/ACR)
- Z-LITE Titania 4 Light Flush Mount, Bronze + Olde Brass (454F-BRZ-OBR)
- Access Lighting Flushmount Lights