Shop All Track Lighting Fixtures
Access Lighting
Viper, 6 Light Adjustable LED Track, Black Finish
Mfr # 52043LEDDLP-BL
Zoro # G007351676
product price: $340.00
/ea
Free Shipping & Returns
$340.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000K
- Fixture Wattage 33 W
- Dimmable Yes
- Standards Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
- Lamp Type MR-16 (RLED)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 52043LEDDLP-BL
- Zoro # G007351676
- UPC # 641594234992
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Width | 9 Inch |
Length | 62 Inch |
Details
Color Temperature | 3000K |
Fixture Wattage | 33 W |
Dimmable | Yes |
Item | Track |
Standards | Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Lamp Type | MR-16 (RLED) |
Color Rendering Index | 90 |
Lumens | 2400 Lm |
Mounting | Ceiling |
Material | Metal |
Lamp Included | Yes |
Color | Black |
Voltage | 120v |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, Light Distribution: 360 Degrees Beam Spread (S9166)
- ILC Replacement for Damar 32812b replacement light bulb lamp (32812B DAMAR)
- SATCO 25 W CA8 Incandescent - Clear - 2500 Hours - 210L - Candelabra Base - 130V (A3674)
- ETI Low Profile Flushmount, LED, Round, 16" (54437241)
- ACCESS LIGHTING Viper, 5 Light Adjustable LED Track, Black Finish (52042LEDDLP-BL)
- ACCESS LIGHTING Lincoln, 4 Light Adjustable LED Track, Matte Black Finish (63074LEDDLP-MBL)
- ACCESS LIGHTING Lincoln, 5 Light Adjustable LED Track, Matte Black Finish (63075LEDDLP-MBL)
- ACCESS LIGHTING Cobra, 4 Light Adjustable Track, Brushed Steel Finish (52204-BS)
- ACCESS LIGHTING Viper, 5 Light Adjustable Track, Brushed Steel Finish (52042-BS)
- ELCO LIGHTING LED Pipe™ Wall Wash Track Fixture (ETW42CT3W-J)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616CT3DW)
- Access Lighting Track Lighting Fixtures