Shop All Track Lighting Fixtures
Access Lighting
Viper, 5 Light Adjustable LED Track, Brushed Steel Finish
Mfr # 52042LEDDLP-BS
Zoro # G507351701
product price: $284.00
/ea
Free Shipping & Returns
$284.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000K
- Standards Lighting- ETL (US/Canada) Listed, Energy Efficient, Title 20
- Lamp Type GU-10 (RLED)
- Finish Brushed Steel
- Length 51.5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 52042LEDDLP-BS
- Zoro # G507351701
- UPC # 641594211054
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Length | 51.5 Inch |
Width | 10 Inch |
Details
Color Temperature | 3000K |
Standards | Lighting- ETL (US/Canada) Listed, Energy Efficient, Title 20 |
Lamp Type | GU-10 (RLED) |
Finish | Brushed Steel |
Dimmable | Yes |
Voltage | 120v |
Lamp Included | Yes |
Fixture Wattage | 27 W |
Material | Metal |
Item | Track |
Mounting | Ceiling |
Lumens | 1900 Lm |
Color Rendering Index | 83 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Wish 1-Light Medium Wall Lantern, 100 W, Black (P6085-31)
- JESCO S601 series 12 inch LED Slim Stix Linkable 4000K (S601-12/40)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG24000LMSEFAFLNDMVOLTGZ1050K80CRIDWH)
- PESTWEST USA LLC PestWest T12 Shatter Resistant Quantum Lamp 20W X 24" (130-000190)
- ACCESS LIGHTING Lincoln, 4 Light Adjustable LED Track, Matte Black Finish (63074LEDDLP-MBL)
- ACCESS LIGHTING Viper, 5 Light Adjustable Track, Brushed Steel Finish (52042-BS)
- ACCESS LIGHTING Lincoln, 5 Light Adjustable LED Track, Matte Black Finish (63075LEDDLP-MBL)
- ACCESS LIGHTING Viper, 5 Light Adjustable LED Track, Black Finish (52042LEDDLP-BL)
- ACCESS LIGHTING Cobra, 4 Light Adjustable Track, Brushed Steel Finish (52204-BS)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET634W)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616-27DB)
- Access Lighting Track Lighting Fixtures