Shop All Track Lighting Fixtures
Access Lighting
Viper, 5 Light Adjustable LED Track, Black Finish
Mfr # 52042LEDDLP-BL
Zoro # G807351661
product price: $284.00
/ea
Free Shipping & Returns
$284.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000K
- Mounting Ceiling
- Lamp Type MR-16 (RLED)
- Fixture Wattage 28 W
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 52042LEDDLP-BL
- Zoro # G807351661
- UPC # 641594234985
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Length | 51.5 Inch |
Width | 10 Inch |
Details
Color Temperature | 3000K |
Mounting | Ceiling |
Lamp Type | MR-16 (RLED) |
Fixture Wattage | 28 W |
Dimmable | Yes |
Color Rendering Index | 90 |
Lamp Included | Yes |
Lumens | 2000 Lm |
Item | Track |
Material | Metal |
Standards | Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Voltage | 120v |
Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 200W, A21 Incandescent Light Bulb (200A/CL-1)
- ILB GOLD Bulb, HID Mercury E Ed Shape, Replacement For Donsbulbs, H38Av-100/Dx (H38AV-100/DX)
- MAXIM LIGHTING CounterMax 5K 24'' 2700-5000K LED Under Cabinet (89865WT)
- SIGNIFY U-Shaped Lamp, T12 Bulb Shape, 2300 lm (FB40/T12/CW Supreme/6 12PK)
- ACCESS LIGHTING Cobra, 4 Light Adjustable Track, Brushed Steel Finish (52204-BS)
- ACCESS LIGHTING Lincoln, 5 Light Adjustable LED Track, Matte Black Finish (63075LEDDLP-MBL)
- ACCESS LIGHTING Viper, 5 Light Adjustable Track, Brushed Steel Finish (52042-BS)
- ACCESS LIGHTING Lincoln, 4 Light Adjustable LED Track, Matte Black Finish (63074LEDDLP-MBL)
- NUVO Fixture, Track Head, LED, 12W, 120V, Piston Head, White (TH497)
- ELCO LIGHTING Line Voltage Garda™ Track Fixture (ET1628B)
- ELCO LIGHTING LED Cleat™ Track Fixture (ET62630DW)
- Access Lighting Track Lighting Fixtures