Shop All LED Strip Lights
Access Lighting
Villa, LED Reading Light, Matte Black Finish
Mfr # 62087LED-MBL
Zoro # G107352054
product price: $196.00
/ea
Free Shipping & Returns
$196.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED SSL (DLED)
- Lighting Certification ADA, Energy Efficient, UL (US/Canada) Listed
- Color Temperature 3000K
- Length 6.25 Inch
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 62087LED-MBL
- Zoro # G107352054
- UPC # 641594246544
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 6.25 Inch |
Width | 7.5 Inch |
Details
Lamp Type | LED SSL (DLED) |
Lighting Certification | ADA, Energy Efficient, UL (US/Canada) Listed |
Color Temperature | 3000K |
Mounting | Wall |
Color Rendering Index | 90 |
Fixture Item | Reading Light |
Housing Material | Steel |
Fixture Wattage | 4 W |
Housing Finish | Matte Black |
Voltage | 120v |
Dimmable | No |
Lumens | 165 Lm |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kino FLO Diva 400 replacement light bulb lamp (DIVA 400 KINO FLO)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Blue (LFA72)
- SIGNIFY LED A19 E26 75W SW, 4PK (542944)
- ILC Replacement For EIKO LLH5DX50KU (LLH-5DX-50K-U)
- ACCESS LIGHTING Poseidon, 1 Light LED Turtle Friendly Wall Mount, Bronze Finish (TL-20363LEDDLP-BRZ)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2440-16)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2430)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2427)
- WILTOP LED Strip Lights 2x16.4ft RGB Wireless IP67 Smart Light Strip with Google Assistant App (TYSL-67)
- ELCO LIGHTING Aluminum Channel Lens (EUDL35)
- HADCO LED Accent Light, 120 to 277VAC, 4000K (B9DC-H)
- Access Lighting LED Strip Lights