Shop All LED Strip Lights
Access Lighting
Villa, LED Reading Light, Gold Finish
Mfr # 62087LED-GLD
Zoro # G007352055
product price: $196.00
/ea
Free Shipping & Returns
$196.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 165 Lm
- Mounting Wall
- Color Rendering Index 90
- Voltage 120v
- Lighting Certification ADA, Energy Efficient, UL (US/Canada) Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 62087LED-GLD
- Zoro # G007352055
- UPC # 641594246506
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 7.5 Inch |
Length | 6.25 Inch |
Details
Lumens | 165 Lm |
Mounting | Wall |
Color Rendering Index | 90 |
Voltage | 120v |
Lighting Certification | ADA, Energy Efficient, UL (US/Canada) Listed |
Lamp Included | Yes |
Housing Color | Gold |
Dimmable | No |
Lamp Type | LED SSL (DLED) |
Fixture Wattage | 4 W |
Fixture Item | Reading Light |
Color Temperature | 3000K |
Housing Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LFX-MD-15-50W-MCTP-KNFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-MCTP-KN)
- SATCO 250W RED R40 Heat Lamp (S4998)
- ADVANCE Cfl Ballast 12PK (ICF-2S18-H1-LDK)
- ILB GOLD Hid Sodium Ballast Ignitors, Replacement For Universal, M3927Ck-6Eu-F (M3927CK-6EU-F)
- ACCESS LIGHTING Poseidon, 1 Light LED Turtle Friendly Wall Mount, Bronze Finish (TL-20363LEDDLP-BRZ)
- DIODE LED 200 LED Tape Light 24V 2700K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-2700)
- LITHONIA LIGHTING LED Linear Strip Light, 5535 lm (CLX L96 6000LM SEFFDLMVOLTGZ1040K80CRIWH)
- TRESCO Tresco 12VDC 3WFT 164' 5 m High Output FlexTape LED Strip Light, 2700K (L-LED-FLXTPE-WRHO-1)
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-5000)
- MAXXIMA Shop Light, LED, Motion Sens, 4600 lm, 4 ft. (MSL-404600SC)
- JUNO LIGHTING JSBT Slim Tapered Switchable White LED D (JSBT 6IN SWW2 90CRI WL MW M6)
- Access Lighting LED Strip Lights