Shop All Sconces
Access Lighting
Uptown, BiDirectional Wall Sconce, Satin Finish
Mfr # 20444LEDDLP-SAT
Zoro # G107664201
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 12 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20444LEDDLP-SAT
- Zoro # G107664201
- UPC # 641594229851
- Country of Origin China
- Category Sconces
Dimensions
Width | 12 Inch |
Length | 4.75 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Satin |
Item | Wall Sconce |
Housing Material | Steel |
Lamp Included | Yes |
Fixture Wattage | 20 W |
Lamp Type | A-19 (RLED) |
Lighting Certification | Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL Hyannis 8in Outdoor Light Bronze (OW37081BBZ)
- ILC Replacement for Bulbworks Bw.1999.esg replacement light bulb lamp (BW.1999.ESG BULBWORKS)
- ILC Replacement for Eiko Sp105/41/mog replacement light bulb lamp (SP105/41/MOG EIKO)
- JESCO SLEEK LED 24" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-24/30-W)
- ACCESS LIGHTING Mid Town, 2 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64062LEDDLP-ABB/WH)
- ACCESS LIGHTING Cassi, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20416LEDDLP-BS/OPL)
- ACCESS LIGHTING Aqueous, 2 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (20442-BS/OPL)
- ACCESS LIGHTING Mona, 1 Light LED Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20417LEDDLP-ORB/ALB)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20635-ORB/ALB)
- ACCESS LIGHTING Uptown, BiDirectional Wall Sconce, Satin Finish (20444-SAT)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- Access Lighting Sconces