Shop All Sconces
Access Lighting
Uptown, BiDirectional Wall Sconce, Satin Finish
Mfr # 20444-SAT
Zoro # G007664387
product price: $86.00
/ea
Free Shipping & Returns
$86.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 12 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20444-SAT
- Zoro # G007664387
- UPC # 641594104417
- Country of Origin China
- Category Sconces
Dimensions
Width | 12 Inch |
Length | 4.75 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Satin |
Item | Wall Sconce |
Fixture Wattage | 120 W |
Housing Material | Steel |
Lamp Type | PAR-30 (INC) |
Lamp Included | No |
Lighting Certification | Alternative Lamping Available (CFL), UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONCO Area Light (AL150-NW-G2-AR-3-8-FAWS-TLRD3-BZ)
- ILC Replacement for Bulbrite 776558 replacement light bulb lamp (776558 BULBRITE)
- EZRED EXTREME MAGNET WORKLIGHT ORG W/USB CORD (EZXLM500-OR)
- FEIT ELECTRIC LED A15 E26 DL 60W 2PK (BPA1560W950CFL2)
- ACCESS LIGHTING Sienna, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62621-BS/OPL)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Wall Sconce, Brushed Steel Finish, Clear Glass (63145LEDDLP-BS/CLR)
- ACCESS LIGHTING Cassi, 2 Light Wall Sconce, Matte Black Finish, Opal Glass (20416-MBL/OPL)
- ACCESS LIGHTING Cera, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20435-BS/OPL)
- ACCESS LIGHTING Mona, 1 Light LED Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20417LEDDLP-ORB/ALB)
- ACCESS LIGHTING Aqueous, Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (20441-BS/OPL)
- RADIONIC HI-TECH Outdoor Sconce, Circa, 2-Light (K_OS_6078)
- Access Lighting Sconces