Shop All Pendants
Access Lighting
Unijack, 120v Input 12v Output Three Port Bar Pendant, Bronze Finish
Mfr # 87122UJ-BRZ
Zoro # G607664329
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Length 36 Inch
- Width 1.5 Inch
- Mounting Ceiling
- Voltage 12v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 87122UJ-BRZ
- Zoro # G607664329
- UPC # 641594192506
- Country of Origin China
- Category Pendants
Dimensions
Length | 36 Inch |
Width | 1.5 Inch |
Details
Color | Bronze |
Mounting | Ceiling |
Voltage | 12v |
Item | Bar Pendant |
Dimmable | No |
Lamp Included | No |
Standards | ETL (US/Canada) Listed |
Fixture Wattage | 150 W |
Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Keyless Medium Base Black Outdoor Pin Lamp Socket (001-167)
- LITHONIA LIGHTING Lithonia Compact Pro High Bay, LED, 30000 Lumens, 120V-277V, 4000K (CPHB 30LM MVOLT 40K)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS21L)
- ILC Replacement for Philips 300/99 130v replacement light bulb lamp (300/99 130V PHILIPS)
- ACCESS LIGHTING Form, Dual Voltage LED Linear Pendant, Gray Finish, Acrylic Lens Acrylic (24900LEDD-GRY/ACR)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- ACCESS LIGHTING Pilson, LED Pendant, Matte White Finish, Steel (29001LEDDLP-MWH-C)
- ACCESS LIGHTING Pilson, Pendant, Matte White Finish, Steel (29000-MWH-C)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29002LEDDLP-MBL)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29000LEDDLP-MBL-C)
- MAXIM Seafarer 1-Light 10" Wide Oil Rubbed Bronze Pendant Light (26115CDOI)
- Access Lighting Pendants