Shop All Flushmount Lights
Access Lighting
Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic
Mfr # 20075LEDD-SILV/ACR
Zoro # G707666001
product price: $58.00
/ea
$58.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Width 1 Inch
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 1300 Lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20075LEDD-SILV/ACR
- Zoro # G707666001
- UPC # 641594224597
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 7 Inch |
Width | 1 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 1300 Lm |
Dimmable | Yes |
Item | Flush Mount |
Fixture Lens Material | Acrylic |
Color Temperature | 3000K |
Color | Silver |
Fixture Wattage | 15 W |
Color Rendering Index | 90 |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only) |
Housing Material | Acrylic |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for RAB Qf200 replacement light bulb lamp, 2PK (QF200 RAB)
- NEWHOUSE LIGHTING Solar Black Outdoor LED Filament-Style Landscape Path Light, PK 4 (SOLARPATHF2-2)
- EASY PAK Universal Lamp, Recycling Box (330-115)
- SATCO 8 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21261)
- ACCESS LIGHTING Roma, LED Flush Mount, Brushed Steel Finish, Opal Glass (20825LEDD-BS/OPL)
- ACCESS LIGHTING Solero, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDD-BS/ACR)
- ACCESS LIGHTING Cobra, 3 Light Adjustable LED Flush Mount, Black Finish (52103LEDDLP-BL)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20840LEDD-BS/ACR)
- ACCESS LIGHTING Solero Oval, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20468LEDD-CH/ACR)
- ACCESS LIGHTING Vision, Flush Mount, Brushed Steel Finish, Frosted Glass (50030-BS/FST)
- MATTEO LIGHTING Bulstrode's Workshop (X46100BK)
- Access Lighting Flushmount Lights