Shop All Flushmount Lights
Access Lighting
Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens
Mfr # 20794LEDD-SILV/ACR
Zoro # G007666404
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120-277v
- Dimmable Yes
- Color Rendering Index 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20794LEDD-SILV/ACR
- Zoro # G007666404
- UPC # 641594232141
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 9 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120-277v |
Dimmable | Yes |
Item | Flush Mount |
Color Rendering Index | 90 |
Housing Material | Steel |
Color Temperature | 3000K |
Lamp Included | Yes |
Color | Silver |
Fixture Wattage | 20 W |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, Energy Star, JA8-2019/Title 24 (Outdoor Only) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-c 26w/35/4p (4-pin) replacement light bulb lamp (PL-C 26W/35/4P (4-PIN) PHILIPS)
- ILC Replacement for GE General Electric G.E Gbx60/uvc/2g11 replacement light bulb lamp (GBX60/UVC/2G11 GE GENERAL ELECTRIC G.E)
- KEYSTONE 5000K LED HID Replacement DirectDrive, KT-LED36HID-EX39-850-D (KT-LED36HID-EX39-850-D /G3)
- SUREFIRE SUREFIRE LED 320 Lumens Tactical Black Mini Flashlight (G2X-D-BK)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20076LEDD-BRZ/ACR)
- ACCESS LIGHTING Mid Town, LED Flush Mount, Brushed Steel Finish, Fabric (64064LEDDLP-BS/WH)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20837LEDD-BS/ACR)
- ACCESS LIGHTING Solero, Dual Voltage Emergency Backup LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDEM-BS/ACR)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20625-BS/OPL)
- ACCESS LIGHTING Altum, LED Flush Mount, White Finish, Opal Glass (50186LEDDLP-WH/OPL)
- MAXIM Prime 3-Light 16" Wide Grass Cloth Flush Mount Light (10220GC)
- Access Lighting Flushmount Lights