Shop All Flushmount Lights
Access Lighting
Ulko, Outdoor LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic
Mfr # 20076LEDD-BRZ/ACR
Zoro # G807666369
product price: $72.00
/ea
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Width 1 Inch
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 1800 Lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20076LEDD-BRZ/ACR
- Zoro # G807666369
- UPC # 641594224573
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 9 Inch |
Width | 1 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 1800 Lm |
Dimmable | Yes |
Item | Flush Mount |
Fixture Lens Material | Acrylic |
Color Temperature | 3000K |
Housing Material | Acrylic |
Lamp Included | Yes |
Fixture Wattage | 20 W |
Color Rendering Index | 90 |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only) |
Color | Bronze |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Delta Ultraviolet E-20 replacement light bulb lamp (E-20 DELTA ULTRAVIOLET)
- ILC Replacement for Duracell Cfl10028b replacement light bulb lamp (CFL10028B DURACELL)
- ILC Replacement for GE General Electric G.E 22177 replacement light bulb lamp (22177 GE GENERAL ELECTRIC G.E)
- RECYCLEPAK Lamp Recycling Kit, 48x6x6In (SUPPLY-098)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic (20076LEDD-SILV/ACR)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20837LEDD-BS/ACR)
- ACCESS LIGHTING Mid Town, LED Flush Mount, Brushed Steel Finish, Fabric (64064LEDDLP-BS/WH)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20838LEDD-WH/ACR)
- ACCESS LIGHTING ModPLUS, Dual Voltage Motion Sensor LED Flush Mount, White Finish, Acrylic Lens (20852LEDMS-WH/ACR)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20837LEDD-WH/ACR)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (ARV13 MIN10 25W 40K MVOLT OP BRZ)
- Access Lighting Flushmount Lights