Shop All Outdoor Wall Lights
Access Lighting
Tyro, Outdoor Wall Mount, Satin Finish, Opal Glass
Mfr # 20373-SAT/OPL
Zoro # G007351805
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Width 5 Inch
- Length 14.75 Inch
- Lens Material Glass
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20373-SAT/OPL
- Zoro # G007351805
- UPC # 641594145755
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5 Inch |
Length | 14.75 Inch |
Details
Item | Wall Mount |
Voltage | 120v |
Lens Material | Glass |
Finish | Satin |
Lighting Certification | Alternative Lamping Available (CFL), UL (US/Canada) Listed |
Fixture Wattage | 100 W |
Mounting | Wall |
Lamp Included | No |
Housing Material | Steel |
Lamp Type | A-19 (INC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/840/ND WB UDL BB G2 4/1)
- ILC Replacement for Eiko 031293051486 replacement light bulb lamp (031293051486 EIKO)
- WESTINGHOUSE Bulb Hlgn Dcbay Bse 100W (04746)
- SATCO 12W 48-Inch T8 LED, G13 Base, Dual Mode Hybrid Type A/B, 35K 1700L (S11975)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- MAXIM LIGHTING Savannah VX 3-Light Outdoor Sconce (40916CLBO)
- WESTGATE LESW-20W-50K-P-WHMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P-WH)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8316Z)
- Access Lighting Outdoor Wall Lights