Shop All Outdoor Wall Lights
Access Lighting
Tyro, Outdoor Wall Mount, Bronze Finish, Opal Glass
Mfr # 20373-BRZ/OPL
Zoro # G807351807
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Width 5 Inch
- Length 14.75 Inch
- Lens Material Glass
- Glass Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20373-BRZ/OPL
- Zoro # G807351807
- UPC # 641594146332
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5 Inch |
Length | 14.75 Inch |
Details
Item | Wall Mount |
Voltage | 120v |
Lens Material | Glass |
Glass Color | Bronze |
Lighting Certification | Alternative Lamping Available (CFL), UL (US/Canada) Listed |
Lamp Type | A-19 (INC) |
Lamp Included | No |
Fixture Wattage | 100 W |
Housing Material | Steel |
Mounting | Wall |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Lampholder, 75 W, White, 2-Pin (G24d-3) (26725-213)
- DESIGNERS FOUNTAIN 15in Large 3-Light Satin Platinum Ceiling Light Flush Mount (1257L-SP-AL)
- ILC Replacement For EIKO LW445W9FCCT3UD (LW4/45W/9FCCT3/UD)
- GE LAMPS 7 W, Compact LED Bulb, White, PAR20, 2700K Temp. Clear Finish, Dimmable (LED7DP203W827/20)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- HUBBELL LIGHTING Hubbell SG1-20-PCU LED Low Profile Wall Pack w/ Photocontrol, 21W, 2200L, 5000K, Dark Bronze, DLC (SG1-20-PCU)
- VAXCEL Dorado 12-in. Outdoor Wall Light (T0487)
- TRANS GLOBE One Light Black Frosted Round Sunburst Ribbing Glass Marine Light (4120 BK)
- Access Lighting Outdoor Wall Lights