Shop All LED Outdoor Lighting
Access Lighting
Tyro, Outdoor LED Wall Mount, Satin Finish, Opal Glass
Mfr # 20373LEDDLP-SAT/OPL
Zoro # G307351598
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Housing Finish Satin
- Mounting Wall
- Lumens 800 Lm
- Hosuing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20373LEDDLP-SAT/OPL
- Zoro # G307351598
- UPC # 641594216387
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 14.75 Inch |
Width | 5 Inch |
Details
Fixture Voltage | 120v |
Housing Finish | Satin |
Mounting | Wall |
Lumens | 800 Lm |
Hosuing Material | Steel |
Lamp Included / Lamp Not Included | Lamp Included |
Color Rendering Index | 80 |
Lamp Type | A-19 (RLED) |
Lighting Certification | Energy Efficient, Title 20, UL (US/Canada) Listed |
Color Temperature | 3000K |
Dimmable | Yes |
Lens Material | Glass |
Max. Fixture Wattage | 9 W |
Item | Wall Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hatch Lighting Hl232bis/uv/he/w (HL232BIS/UV/HE/W HATCH LIGHTING)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F14T8/D (F14T8/D)
- SYLVANIA Metal Halide 6Pk (MS320/PS/BU-HOR/ED28)
- DIODE LED 200 LED Tape Light, 24V, 6300K, 16.4 ft. Spool (DI-24V-BLBSC2-63-016)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20132LEDDMG-BL)
- ACCESS LIGHTING Laguna, Outdoor LED Wall Mount, Satin Finish, Acrylic Lens (20021LEDDMG-SAT/ACR)
- ACCESS LIGHTING Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (20106LEDMG-SAT/ACR)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- ACCESS LIGHTING Myra, 2 Light Outdoor LED Wall Mount, Bronze Finish, Clear Glass (23026LEDMGLP-BRZ/CLR)
- NATURE SPRING Solar Powered LED Rope Lights, 50 White Bulbs, 23 Feet Long, Steady or Twinkle Mode, Outdoor Lighting (211838OJE)
- Access Lighting LED Outdoor Lighting