Shop All LED Outdoor Lighting
Access Lighting
Tyro, Outdoor LED Wall Mount, Bronze Finish, Opal Glass
Mfr # 20373LEDDLP-BRZ/OPL
Zoro # G307351710
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 800 Lm
- Hosuing Material Steel
- Housing Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20373LEDDLP-BRZ/OPL
- Zoro # G307351710
- UPC # 641594216196
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 14.75 Inch |
Width | 5 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 800 Lm |
Hosuing Material | Steel |
Housing Color | Bronze |
Lighting Certification | Energy Efficient, Title 20, UL (US/Canada) Listed |
Lamp Type | A-19 (RLED) |
Max. Fixture Wattage | 9 W |
Color Rendering Index | 80 |
Lamp Included / Lamp Not Included | Lamp Included |
Color Temperature | 3000K |
Dimmable | Yes |
Item | Wall Mount |
Lens Material | Glass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Incandescent Tubular, Replacement For Zeiss, Microscope 30W 6V (MICROSCOPE 30W 6V)
- ILC Replacement for Feit Electric Bpesl23tm/gu24 Coil-twist-spiral replacement light bulb lamp (BPESL23TM/GU24 COIL-TWIST-SPIRAL FEIT ELECTRIC)
- ZORO SELECT StringLights, 23.7ft, Bllt, 70LEDs, Multi (60RG18)
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMTBZ)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20130LEDDMG-BL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Satin Finish, Frosted Glass (20296-SAT/FST)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, Black Finish, Opal Glass (20270LEDDMG-BL/OPL)
- ACCESS LIGHTING Sandpiper, Dual Voltage BiDirectional Outdoor LED Wall Mount, Satin Finish, Frosted Glass (20036LEDMG-SAT/FST)
- SOUTHWIRE $POLAR/SOLAR PLUS 25 FT 16/3 (CM01287)
- Access Lighting LED Outdoor Lighting