Shop All LED Outdoor Lighting
Access Lighting
Tuxedo, Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic
Mfr # 20101LEDDMG-SAT/ACR
Zoro # G207351711
Free Shipping & Returns
$438.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Housing Finish Satin
- Mounting Wall
- Lumens 3326 Lm
- Hosuing Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20101LEDDMG-SAT/ACR
- Zoro # G207351711
- UPC # 641594223620
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 9 Inch |
Width | 36 Inch |
Details
Fixture Voltage | 120v |
Housing Finish | Satin |
Mounting | Wall |
Lumens | 3326 Lm |
Hosuing Material | Metal |
Lens Material | Acrylic |
Color Temperature | 3000K |
Lamp Included / Lamp Not Included | Lamp Included |
Item | Wall Mount |
Lamp Type | LED SSL (DLED) |
Dimmable | Yes |
Color Rendering Index | 90 |
Max. Fixture Wattage | 30 W |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6706)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- ILC Replacement for Osram Sylvania 64155 replacement light bulb lamp, 2PK (64155 OSRAM SYLVANIA)
- PACIFIC HELMETS UNDERWATER KINETICS 65/35 Lumens, LED Yellow Headlamp (17007)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20130LEDDMG-BL)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- ACCESS LIGHTING Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (20106LEDMG-SAT/ACR)
- ACCESS LIGHTING Matira, BiDirectional Outdoor LED Wall Mount, Black Finish, Frosted (20149LEDDMGLP-BL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- NEWHOUSE LIGHTING Solar Outdoor Party 24ft. LED String Lights with 12 LED S14 Bulbs (CSTRINGSOL24)
- Access Lighting LED Outdoor Lighting