Shop All Pendants
Access Lighting
Trinity, 3 Light Bar Pendant Assembly, Oil Rubbed Bronze Finish
Mfr # 52023FC-ORB
Zoro # G707665226
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 Inch
- Width 1 Inch
- Housing Finish Oil Rubbed Bronze
- Lamp Type A-19 (INC)
- Mounting Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 52023FC-ORB
- Zoro # G707665226
- UPC # 641594188455
- Country of Origin China
- Category Pendants
Dimensions
Length | 2 Inch |
Width | 1 Inch |
Details
Housing Finish | Oil Rubbed Bronze |
Lamp Type | A-19 (INC) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant Assembly |
Dimmable | Yes |
Fixture Wattage | 180 W |
Standards | UL (US/Canada) Listed |
Includes | 10 feet of clear cord included, Fully adjustable floating canopy included |
Material | Metal |
Lamp Included | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Fl20ssw/18-g 580mm W/O Pins replacement light bulb lamp (FL20SSW/18-G 580MM W/O PINS LIGHT BULB / LAMP)
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540W930CA/FIL/3)
- LITHONIA LIGHTING Lithonia Compact Pro High Bay, LED, 30000 Lumens, 120V-277V, 4000K (CPHB 30LM MVOLT 40K)
- DABMAR LIGHTING Bollard, D180, BZ, Fiberglass, Louvered (D180-BZ)
- ACCESS LIGHTING Martini, Pendant, Brushed Steel Finish, White Glass (28004-1C-BS/WHT)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Pendant, Matte Black Finish, Clear Glass (63142LEDDLP-MBL/CLR)
- ACCESS LIGHTING Tomahawk, LED Pendant, Brushed Steel Finish (52070LEDDLP-BS)
- ACCESS LIGHTING Blend, LED Pendant, White with Wood Grain Finish (52057LEDDLP-WH/WGN)
- ACCESS LIGHTING Delta, Line Voltage Pendant Without Glass, Bronze Finish, Glass (9032LV-BRZ)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Cobalt Glass (23104-COB)
- Z-LITE Landry 1 Light Pendant, Matte Black & Chrome (1004P10-MB-CH)
- Access Lighting Pendants