Shop All LED Outdoor Lighting
Access Lighting
Trilogy, Outdoor LED Wall Mount, Satin Finish
Mfr # 20055LEDDMG-SAT
Zoro # G707351761
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120-277v
- Housing Finish Satin
- Mounting Wall
- Lumens 1200 Lm
- Hosuing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20055LEDDMG-SAT
- Zoro # G707351761
- UPC # 641594215168
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 12 Inch |
Length | 7 Inch |
Details
Fixture Voltage | 120-277v |
Housing Finish | Satin |
Mounting | Wall |
Lumens | 1200 Lm |
Hosuing Material | Steel |
Lamp Included / Lamp Not Included | Lamp Included |
Max. Fixture Wattage | 12 W |
Item | Wall Mount |
Lighting Certification | ADA, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed |
Color Rendering Index | 80 |
Lamp Type | LED SSL (DLED) |
Dimmable | Yes |
Color Temperature | 3000K |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Magnaflux 507320 replacement light bulb lamp (507320 MAGNAFLUX)
- BERGEN INDUSTRIES Metal Light Stringer, 50 ft, 12/3, 5-Light (GL50MC123MPC)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount Sensor 7W 4000K Rnd 6In White White Frosted Shd (6111800)
- VAXCEL Bella 3L Vanity Nickel (BL-VLD003BN)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20291-WH/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- ACCESS LIGHTING KO, Outdoor Adjustable LED Spotlight, Satin Finish, Clear Glass (20351LEDDMGLP-SAT/CLR)
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- ACCESS LIGHTING Bermuda 1 Light Outdoor LED Wall Mount, Black Finish, Ribbed Frosted Glass (20010LEDDMGLP-BL/RFR)
- SENSOR BRITE UpDown Light As Seen on TV Wireless Motion Activated LED Light 1 pc (SBUD-CD6)
- Access Lighting LED Outdoor Lighting