Shop All LED Outdoor Lighting
Access Lighting
Trident, BiDirectional Outdoor LED Wall Mount, Satin Finish, Clear Glass
Mfr # 20389MG-SAT/CLR
Zoro # G407351740
Free Shipping & Returns
$223.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Housing Finish Satin
- Mounting Wall
- Hosuing Material Aluminum
- Lighting Certification Alternative Lamping Available (CFL), Marine Grade, UL (US/Canada) Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20389MG-SAT/CLR
- Zoro # G407351740
- UPC # 641594129045
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 14 Inch |
Length | 6.25 Inch |
Details
Fixture Voltage | 120v |
Housing Finish | Satin |
Mounting | Wall |
Hosuing Material | Aluminum |
Lighting Certification | Alternative Lamping Available (CFL), Marine Grade, UL (US/Canada) Listed |
Dimmable | Yes |
Lens Material | Glass |
Max. Fixture Wattage | 150 W |
Lamp Type | PAR-30 (INC) |
Lamp Included / Lamp Not Included | Lamp Not Included |
Item | Wall Mount, Wall Washer |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Photogenic 2500dr Modeling replacement light bulb lamp (2500DR MODELING PHOTOGENIC)
- ILB GOLD Replacement, Wf8 Led 30K40K50K Mvolt 90Cri Mw M6 Led Fixture (WF8 LED 30K40K50K MVOLT 90CRI MW M6)
- METALUX Df 2'X4' Dry Wl Frm Kt (DF-24W-U)
- GENESIS Opal Light Panel, PK 10 (70802)
- ACCESS LIGHTING Sandpiper, Dual Voltage BiDirectional Outdoor LED Wall Mount, Satin Finish, Frosted Glass (20036LEDMG-SAT/FST)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, Black Finish, Opal Glass (20270LEDDMG-BL/OPL)
- ACCESS LIGHTING Laguna, Outdoor LED Wall Mount, Satin Finish, Acrylic Lens (20021LEDDMG-SAT/ACR)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20130LEDDMG-BL)
- ACCESS LIGHTING Bermuda 1 Light Outdoor LED Wall Mount, Black Finish, Ribbed Frosted Glass (20010LEDDMGLP-BL/RFR)
- SATCO NUVO FLOOD LED BRZ 90W 11.5""L (65/618)
- Access Lighting LED Outdoor Lighting