Shop All Spot Lights
Access Lighting
Transformer, Dual Voltage Adjustable LED Spotlight, White Finish, Clear Glass
Mfr # 50011LEDD-WH/CLR
Zoro # G807665102
product price: $244.00
/ea
Free Shipping & Returns
$244.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 Inch
- Standards Lighting - Energy Efficient, UL (US/Canada) Listed
- Voltage 120v
- Lumens 1200 Lm
- Lens Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 50011LEDD-WH/CLR
- Zoro # G807665102
- UPC # 641594229196
- Country of Origin China
- Category Spot Lights
Dimensions
Length | 3 Inch |
Depth | 8.25 Inch |
Width | 8.25 Inch |
Details
Standards | Lighting - Energy Efficient, UL (US/Canada) Listed |
Voltage | 120v |
Lumens | 1200 Lm |
Lens Material | Glass |
Color | White |
Lamp Type | LED SSL (DLED) |
Watts | 11 W |
Housing Material | Aluminum |
Mounting Type | Ceiling |
Includes | Lamp Included |
Item | Spotlight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb S11 10W Cl Int 130V (0356800)
- RAILHEAD GEAR Orange No AAA (RH-FL550)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28835XPSSECO3)
- ILC Replacement for Metal Halide M57pe-175/xbu replacement light bulb lamp (M57PE-175/XBU METAL HALIDE)
- ACCESS LIGHTING Cafe Dual Mount, 1 Light LED Wall Or Ceiling Spotlight, Matte Black Finish, Steel (72010LEDDLP-MBL)
- ACCESS LIGHTING Cafe Dual Mount, 1 Light LED Wall Or Ceiling Spotlight, Antique Brushed Brass Finish, Steel (72010LEDDLP-ABB)
- RAILHEAD GEAR Safety Light, Clear, LED, 2 D Batteries (M8-LED C)
- BURTON Exam Light, UV, 6-45/64in.L x 5-39/64in.W (UV503)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M7600-LED R)
- STREAMLIGHT Industrial Spotlight, 7.4V, Orange, Nylon (44361)
- CYCLOPS Seeker Pro 12V 1500-Lumen Spotlight (CYC-S150012VR)
- Access Lighting Spot Lights