Shop All Pendants
Access Lighting
Tomahawk, Pendant, Brushed Steel Finish
Mfr # 52070-BS
Zoro # G707665400
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Steel
- Lamp Type A-19 (INC)
- Mounting Ceiling
- Voltage 120v
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 52070-BS
- Zoro # G707665400
- UPC # 641594089936
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 4.5 Inch |
Details
Housing Finish | Brushed Steel |
Lamp Type | A-19 (INC) |
Mounting | Ceiling |
Voltage | 120v |
Item | Mini Pendant |
Material | Metal |
Standards | Lighting - Alternative Lamping Available (CFL), UL (US/Canada) Listed |
Lamp Included | No |
Includes | 10 feet of cord included |
Dimmable | Yes |
Fixture Wattage | 60 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Open Back Spot, 75W, 120V (R533 WH)
- ADVANCE Dry-Film HID Capacitor, 10 uF, 400V, Round (7C100M40R)
- NIGHTSTICK Intrinsically Safe Angle Light (XPP-5566GX)
- ILC Replacement for Zadro Ovlw68 replacement light bulb lamp (OVLW68 ZADRO)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007LEDDLP-MBL-C)
- ACCESS LIGHTING Merlot, LED Pendant, Oil Rubbed Bronze Finish, Red Sky Glass (28011-3R-ORB/RUSKY)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29002LEDDLP-MBL)
- ACCESS LIGHTING Delta, Line Voltage Pendant Without Glass, Bronze Finish, Glass (9032LV-BRZ)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Cobalt Glass (23104-COB)
- ACCESS LIGHTING Omega, 12v Pendant 12v Pendant Without Canopy, Bronze Finish, Glass (908UJ-BRZ)
- GOLDEN LIGHTING Golden Lighting 3602-L RBZ-RBZ Duncan 1 Light Pendant with Chain in Rubbed Bronze with Rubbed Bronze Shade (3602-L RBZ-RBZ)
- Access Lighting Pendants