Shop All Flushmount Lights
Access Lighting
Tara, Flush Mount, Brushed Steel Finish, Opal Glass
Mfr # 50120-BS/OPL
Zoro # G807664235
product price: $192.00
/ea
Free Shipping & Returns
$192.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Housing Finish Brushed Steel
- Lamp Type A-19 (INC)
- Voltage 120v
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 50120-BS/OPL
- Zoro # G807664235
- UPC # 641594092950
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 14 Inch |
Details
Mounting | Ceiling |
Housing Finish | Brushed Steel |
Lamp Type | A-19 (INC) |
Voltage | 120v |
Dimmable | Yes |
Item | Flush Mount |
Lamp Included | No |
Lighting Certification | Alternative Lamping Available (CFL), UL (US/Canada) Listed |
Housing Material | Metal |
Fixture Lens Material | Glass |
Fixture Wattage | 180 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Glass Globe, Tempered Amber (VAMGP-100)
- NIGHTSTICK Intrinsically Safe Headlamp (XPP-5453G)
- BULBRITE 40W Equivalent Warm White Light B11 Dimmable LED Filament Light Bulb, 4PK (861418)
- DIODE LED BLAZE 200 LED Tape Light, 12V, 3000K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-3000)
- ACCESS LIGHTING Solero, Dual Voltage Emergency Backup LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDEM-BS/ACR)
- ACCESS LIGHTING ModPLUS, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20830LEDD-CH/ACR)
- ACCESS LIGHTING Solero III, LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20506LEDD-BRZ/ACR)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20837LEDD-WH/ACR)
- ACCESS LIGHTING Harmony, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (49945LEDD-BS/ACR)
- ACCESS LIGHTING Solero, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDD-BS/ACR)
- LUXRITE 9 Inch Square LED Flush Mount Light 3 CCT Selectable 3000K-5000K 18W 1200LM Dimmable (LR23595-1PK)
- Access Lighting Flushmount Lights