Shop All Outdoor Wall Lights
Access Lighting
Sunset, BiDirectional Outdoor Wall Mount, Satin Finish, Clear Glass
Mfr # 20385MG-SAT/CLR
Zoro # G307351925
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Width 9 Inch
- Length 4.5 Inch
- Lens Material Glass
- Lumens 720 Lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20385MG-SAT/CLR
- Zoro # G307351925
- UPC # 641594128819
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9 Inch |
Length | 4.5 Inch |
Details
Item | Wall Mount |
Voltage | 120v |
Lens Material | Glass |
Lumens | 720 Lm |
Finish | Satin |
Lamp Type | MR-16 (HGN) |
Fixture Wattage | 70 W |
Mounting | Wall |
Housing Material | Aluminum |
Lighting Certification | Marine Grade, UL (US/Canada) Listed |
Lamp Included | Yes |
Color Temperature | 2900K |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD Incandescent, 175W, PAR38, 120V, PK12 (01613)
- WESTINGHOUSE HALGEN BULB BW 100W 120V (04767)
- PROGRESS LIGHTING Westport LED 1-Light Post Lantern, 9 W, Black (P5445-3130K9)
- HYGRADE 400W ED37 HID Light Bulb - Mogul Base - Clear Finish (S4269)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- LUXURY LIGHTING Masons Select 12in. High Ceramic Outdoor Wall Light, Adobe (SL0812 AD-u/d-7)
- AFX Watson Outdoor - LED 12W - 1100 Lm - 120-277V - Black (WTNW0506L30D2BK)
- WESTEK Senti Motion Light (NL-SNTI)
- Access Lighting Outdoor Wall Lights