Shop All Outdoor Wall Lights
Access Lighting
Sunset, BiDirectional Outdoor Wall Mount, Bronze Finish, Clear Glass
Mfr # 20385MG-BRZ/CLR
Zoro # G707351921
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Width 9 Inch
- Length 4.5 Inch
- Lens Material Glass
- Lumens 720 Lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20385MG-BRZ/CLR
- Zoro # G707351921
- UPC # 641594128802
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9 Inch |
Length | 4.5 Inch |
Details
Item | Wall Mount |
Voltage | 120v |
Lens Material | Glass |
Lumens | 720 Lm |
Glass Color | Bronze |
Fixture Wattage | 70 W |
Housing Material | Aluminum |
Lighting Certification | Marine Grade, UL (US/Canada) Listed |
Lamp Included | Yes |
Lamp Type | MR-16 (HGN) |
Mounting | Wall |
Color Temperature | 2900K |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC FT HALGN T3 BW 500W 2PK (BPQ500T3/CL2TRP)
- FEIT ELECTRIC LED FLT ST19 DL100W 2PK (ST19100CL950CA2)
- SIGNIFY LED, 8.5 W, A19, Medium Screw (E26) (8.5A19/LED/927/FR/P/ND 4/1FB)
- FEIT ELECTRIC LED SPCL T6.5 E17 40W WW (BP40T61/2SULED)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- LUXURY LIGHTING Mirage Flats 10in. High Ceramic Outdoor Wall Light, Paintable White Bisque (101-62 W u/d 7-17)
- MAXIM Knoxville LED 1-Light 9" Wide Bronze Outdoor Wall Sconce (51125FSBZ)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 Holder with Adjustable Swivel - White Finish (SF76-684)
- Access Lighting Outdoor Wall Lights