Shop All Vanity Lights
Access Lighting
Summit, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic
Mfr # 62514LEDD-BS/ACR
Zoro # G707666414
product price: $142.00
/ea
Free Shipping & Returns
$142.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 Inch
- Width 4.5 Inch
- Housing Finish Brushed Steel
- Lamp Type LED SSL (DLED)
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 62514LEDD-BS/ACR
- Zoro # G707666414
- UPC # 641594229509
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 24 Inch |
Width | 4.5 Inch |
Details
Item | Vanity |
Housing Finish | Brushed Steel |
Lamp Type | LED SSL (DLED) |
Mounting | Wall |
Voltage | 120v |
Color Temp. | 3000K |
Dimmable | Yes |
Lighting Certification | ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Fixture Wattage | 25 W |
Housing Material | Metal |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 6 In. L, 12 hr., PK10 (9-42290)
- TRANS GLOBE One Light Black Frosted Round Sunburst Ribbing Glass Marine Light (4120 BK)
- ILC Replacement For STINGER DEJAY BKC90 (WW-Q2VR-8)
- ILB GOLD Compact Fluorescent Bulb Cfl Triple Twin-4 Pin, Replacement For G.E F18Tbx/835/A/Eco, 2PK (F18TBX/835/A/ECO)
- ACCESS LIGHTING Retreat, LED Vanity, Antique Brushed Brass Finish, Acrylic Lens Acrylic (62535LEDDCS-ABB/ACR)
- ACCESS LIGHTING Netherton, BiDirectional LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62592LEDD-MBL/ACR)
- ACCESS LIGHTING Arc, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62516LEDD-BS/ACR)
- ACCESS LIGHTING Sienna, 3 Light Vanity, Brushed Steel Finish, Opal Glass (62623-BS/OPL)
- ACCESS LIGHTING Arc, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62517LEDD-BS/ACR)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62536LEDDCS-MBL/ACR)
- QUOIZEL Blade Bath Bar (PCBD8519EK)
- Access Lighting Vanity Lights