Shop All Sconces
Access Lighting
Squared, LED Flush Mount or Wall Sconce, White Finish, Acrylic Lens Acrylic
Mfr # 63966LEDD-WH/ACR
Zoro # G007664974
product price: $312.00
/ea
Free Shipping & Returns
$312.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Ceiling or Wall
- Width 3.5 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Glass Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 63966LEDD-WH/ACR
- Zoro # G007664974
- UPC # 641594229035
- Country of Origin China
- Category Sconces
Dimensions
Width | 3.5 Inch |
Length | 18.5 Inch |
Details
Mounting Type | Ceiling or Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Item | Flush Mount, Wall Sconce |
Glass Color | White |
Lighting Certification | ADA, Energy Efficient, UL (US/Canada) Listed |
Lamp Type | LED SSL (DLED) |
Housing Material | Metal |
Fixture Wattage | 30 W |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Lens for Galaxy 307 Hose-Mountable Blast Light (1030705)
- DESIGNERS FOUNTAIN Cambria 60 Watt 1 Light Matte Black Pendant with Etched Opal Glass Shade (D258M-9P-MB)
- MEDECO MEDECO:BiLevel KIK Cylinder - Silver (20J200S1-26-DLT)
- FEIT ELECTRIC BULB LED BR30 7.2W 6PK (BR30DM/950CA/6)
- ACCESS LIGHTING West End, LED Wall Sconce, Bronze Finish, Opal Glass (62484LEDD-BRZ/OPL)
- ACCESS LIGHTING Aqueous, Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (20441-BS/OPL)
- ACCESS LIGHTING West End, LED Wall Sconce, Bronze Finish, Opal Glass (62485LEDD-BRZ/OPL)
- ACCESS LIGHTING Mid Town, 1 Light LED Wall Sconce, Brushed Steel Finish, Fabric (64061LEDDLP-BS/WH)
- ACCESS LIGHTING Lux, Dual Voltage LED Wall Sconce, Satin Finish (20409LEDD-SAT)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Bronze Finish, Opal Glass (20440-BRZ/OPL)
- LALIA HOME 8" Modern Contemporary 1-Light Bathroom Vanity Crystal and Metal Wall Sconce Lighting Fixture, Black (LHW-2000-BK)
- Access Lighting Sconces