Shop All LED Outdoor Lighting
Access Lighting
Square, BiDirectional Outdoor LED Wall Mount, White Finish
Mfr # 20399LEDMG-WH
Zoro # G307351765
product price: $156.00
/ea
Free Shipping & Returns
$156.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 480 Lm
- Hosuing Material Aluminum
- Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20399LEDMG-WH
- Zoro # G307351765
- UPC # 641594197952
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 4.75 Inch |
Length | 4.25 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 480 Lm |
Hosuing Material | Aluminum |
Housing Color | White |
Color Temperature | 3000K |
Color Rendering Index | 90 |
Item | Wall Mount, Wall Washer |
Lamp Included / Lamp Not Included | Lamp Included |
Max. Fixture Wattage | 6 W |
Dimmable | No |
Lighting Certification | Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed |
Lamp Type | LED SSL (DLED) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E30-G2)
- JUNO LIGHTING Recessed Trim, 5in, Black Baffle (205 BWH)
- BULBRITE 60-Watt Equivalent T6 Dimmable Bi-Pin (G9) LED Light Bulb Soft White Light, 2PK (861604)
- MILWAUKEE TOOL Rechargeable Worklight Kit, 18.0V, LED (2735-20, 48-22-6625)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20130LEDDMG-BL)
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- ACCESS LIGHTING Reveal, Outdoor LED Wall Mount, Satin Gray Finish, Seeded Glass (20080LED-SG/SDG)
- ACCESS LIGHTING Solano, Outdoor LED Wall Mount, Black Finish (20133LEDDMG-BL)
- NEWHOUSE LIGHTING - OUTDOOR 48-ft String Lights w/(16) Plastic LED Filament Bulbs Included (CSTRINGLED18P)
- Access Lighting LED Outdoor Lighting