Shop All LED Outdoor Lighting
Access Lighting
Square, BiDirectional Outdoor LED Wall Mount, Black Finish
Mfr # 20399LEDMG-BL
Zoro # G607351687
product price: $156.00
/ea
Free Shipping & Returns
$156.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 480 Lm
- Hosuing Material Aluminum
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20399LEDMG-BL
- Zoro # G607351687
- UPC # 641594210576
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 4.25 Inch |
Width | 4.75 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 480 Lm |
Hosuing Material | Aluminum |
Housing Color | Black |
Color Rendering Index | 90 |
Lamp Included / Lamp Not Included | Lamp Included |
Dimmable | No |
Color Temperature | 3000K |
Lamp Type | LED SSL (DLED) |
Max. Fixture Wattage | 6 W |
Item | Wall Mount, Wall Washer |
Lighting Certification | Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trojan Technologies UV 602856 replacement light bulb lamp (UV 602856 TROJAN TECHNOLOGIES)
- COAST PRODUCTS Rechargeable Pen Light (19648)
- KEYSTONE CCT Tunable Circular LED Kit, KT-RKIT20PS-8CP-8CSC-VDIM (KT-RKIT20PS-8CP-8CSC-VDIM)
- ILC Replacement for Sylvania 150a23/rs 120v replacement light bulb lamp (150A23/RS 120V SYLVANIA)
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- ACCESS LIGHTING Bermuda 1 Light Outdoor LED Wall Mount, Black Finish, Ribbed Frosted Glass (20010LEDDMGLP-BL/RFR)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20294-BL/FST)
- ACCESS LIGHTING Sandpiper, Dual Voltage BiDirectional Outdoor LED Wall Mount, Satin Finish, Frosted Glass (20036LEDMG-SAT/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- COLE & BRIGHT LIGHT MOTION SENSR SS BOLLARD (W22 6762X)
- Access Lighting LED Outdoor Lighting