Shop All Flushmount Lights
Access Lighting
Sparc, LED Flush Mount, Chrome Finish, Starry Acrylic Acrylic
Mfr # 20472LEDD-CH/SACR
Zoro # G507665327
Free Shipping & Returns
$191.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 2200 Lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20472LEDD-CH/SACR
- Zoro # G507665327
- UPC # 641594231908
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 16 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 2200 Lm |
Dimmable | Yes |
Item | Flush Mount |
Color Temperature | 3000K |
Fixture Wattage | 25 W |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient |
Fixture Lens Material | Acrylic |
Color | Chrome |
Housing Material | Steel |
Color Rendering Index | 90 |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Round High Lumen LED Reflector Insert" (EL417CT5W)
- ILC Replacement for Bulbrite F20t4/30k replacement light bulb lamp (F20T4/30K BULBRITE)
- ILC Replacement For EIKO VTS8PS100850UD (VTS8/PS100/850/UD)
- JESCO SLEEK LED 36" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-36/30-W)
- ACCESS LIGHTING Solero, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDD-BS/ACR)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20880LEDD-WH/ACR)
- ACCESS LIGHTING Cobalt, Flush Mount, White Finish, Opal Glass (20624-WH/OPL)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50161-WH/OPL)
- ACCESS LIGHTING Solero, Dual Voltage Emergency Backup LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDEM-BS/ACR)
- ACCESS LIGHTING ModPLUS, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20832LEDD-WH/ACR)
- LITHONIA LIGHTING LED Linear Strip Light, 4701 lm (CLX L48 5000LM SEFFDLMVOLTGZ1040K80CRIWH)
- Access Lighting Flushmount Lights