Shop All LED Outdoor Lighting
Access Lighting
Soll, Outdoor LED Wall Mount, Oil Rubbed Bronze Finish, Opal Glass
Mfr # 20125LEDDMG-ORB/OPL
Zoro # G207351773
product price: $156.00
/ea
Free Shipping & Returns
$156.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Housing Finish Oil Rubbed Bronze
- Mounting Wall
- Lumens 720 Lm
- Hosuing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20125LEDDMG-ORB/OPL
- Zoro # G207351773
- UPC # 641594236651
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 4.75 Inch |
Width | 10 Inch |
Details
Fixture Voltage | 120v |
Housing Finish | Oil Rubbed Bronze |
Mounting | Wall |
Lumens | 720 Lm |
Hosuing Material | Steel |
Color Rendering Index | 90 |
Max. Fixture Wattage | 8 W |
Lamp Type | LED SSL (DLED) |
Item | Wall Mount |
Lighting Certification | Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed |
Lamp Included / Lamp Not Included | Lamp Included |
Color Temperature | 3000K |
Lens Material | Glass |
Dimmable | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast Kit (71A8172-001D)
- ILC Replacement for Philips El/a Par38 23W replacement light bulb lamp (EL/A PAR38 23W PHILIPS)
- COAST XPH25R 400 Lumens LED Head Lamp CR123 Battery, Black (CO8284)
- ELK SIGNATURE Envrion 23'' High 1-Light Table Lamp - Honey Brass - Includes LED Bulb (D4523-LED)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- ACCESS LIGHTING Laguna, Outdoor LED Wall Mount, Satin Finish, Acrylic Lens (20021LEDDMG-SAT/ACR)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20294-WH/FST)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20132LEDDMG-BL)
- ACCESS LIGHTING Adapt, Outdoor Adjustable LED Wall Mount, Bronze Finish, Clear Glass (20789LED-BRZ)
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- SIGNIFY Hue Matte Low Voltage 8 W LED Spotlight (1741730V7)
- Access Lighting LED Outdoor Lighting