Shop All Flushmount Lights
Access Lighting
Solid, LED Flush Mount, Brushed Steel Finish, Opal Glass
Mfr # 20776LEDD-BS/OPL
Zoro # G907664340
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Housing Finish Brushed Steel
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 2600 Lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20776LEDD-BS/OPL
- Zoro # G907664340
- UPC # 641594198249
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 11 Inch |
Details
Mounting | Ceiling |
Housing Finish | Brushed Steel |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 2600 Lm |
Dimmable | Yes |
Item | Flush Mount |
Lamp Included | Yes |
Color Temperature | 3000K |
Lighting Certification | Energy Efficient, Energy Star, JA8-2019/Title 24, UL (US/Canada) Listed |
Fixture Wattage | 30 W |
Housing Material | Metal |
Fixture Lens Material | Glass |
Color Rendering Index | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY CELL FLASHLIGHT ALKA AAA (41-4026)
- DUAL-LITE EZ-2 Series LED Emergency Light (EZ-2L)
- ARTEMIS UV Lamp LYL-ZXC-U, 3 Prong, 28.7 in., White (STA-02)
- ILC Replacement for Damar F18ddtt/de/835 LED Replacement replacement light bulb lamp (F18DDTT/DE/835 LED REPLACEMENT DAMAR)
- ACCESS LIGHTING Solero II, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20503LEDD-CH/ACR)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20624-BS/OPL)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic (20076LEDD-SILV/ACR)
- ACCESS LIGHTING Burst, LED Flush Mount, Chrome Finish, Clear Glass (63120LEDDLP-CH/CLR)
- ACCESS LIGHTING Roma, LED Flush Mount, Antique Brushed Brass Finish, Opal Glass (20825LEDD-ABB/OPL)
- ACCESS LIGHTING Harmony, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (49945LEDD-BS/ACR)
- NUVO 11 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic (62/1214)
- Access Lighting Flushmount Lights