Shop All Flushmount Lights
Access Lighting
Solero, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic
Mfr # 20465LEDD-CH/ACR
Zoro # G007664240
Free Shipping & Returns
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 1800 Lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20465LEDD-CH/ACR
- Zoro # G007664240
- UPC # 641594224771
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 14 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 1800 Lm |
Dimmable | Yes |
Item | Flush Mount |
Color Rendering Index | 90 |
Lamp Included | Yes |
Fixture Lens Material | Acrylic |
Color Temperature | 3000K |
Housing Material | Steel |
Color | Chrome |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Fixture Wattage | 20 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Air Scrubber Light Bulb Lamp (A1013C)
- ILC Replacement for UV Resources 52053541 replacement light bulb lamp (52053541 UV RESOURCES)
- RADIONIC HI-TECH LED Undercabinet Lighting, 22 in, Dimmable (G22WH)
- ILC Replacement for Satco S4493 replacement light bulb lamp (S4493 SATCO)
- ACCESS LIGHTING Roma, LED Flush Mount, Antique Brushed Brass Finish, Opal Glass (20825LEDD-ABB/OPL)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20838LEDD-WH/ACR)
- ACCESS LIGHTING Meteor, LED Flushmount, Brushed Silver Finish, Acrylic Lens Acrylic (70081LEDD-BSL/ACR)
- ACCESS LIGHTING Altum, LED Flush Mount, White Finish, Opal Glass (50186LEDDLP-WH/OPL)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50161-WH/OPL)
- ACCESS LIGHTING Solero III, LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20506LEDD-BRZ/ACR)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F11-BRZ)
- Access Lighting Flushmount Lights