Shop All Flushmount Lights
Access Lighting
Solero, LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic
Mfr # 20464LEDD-BRZ/ACR
Zoro # G807664020
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 1300 Lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20464LEDD-BRZ/ACR
- Zoro # G807664020
- UPC # 641594218725
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 12 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 1300 Lm |
Dimmable | Yes |
Item | Flush Mount |
Fixture Lens Material | Acrylic |
Housing Material | Steel |
Color Rendering Index | 90 |
Lamp Included | Yes |
Color | Bronze |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient |
Color Temperature | 3000K |
Fixture Wattage | 15 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 5W B11, DIM, 2700K E12, Blunt Tip (LED5E12B1127K)
- GE 18" T8/T12, 15 W, T8 Tube, Daylight, 6/Carton (37190)
- SIGNIFY LED Lamp, 24 deg. Angle, 2700K Color Temp. (8MR16/LED/827/F25/DIM 12V 10/1FB)
- ILC Replacement for Whelen Engineering S30hac (S30HAC WHELEN ENGINEERING)
- ACCESS LIGHTING Disc, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20810LEDD-WH/ACR)
- ACCESS LIGHTING ModPLUS, 3CCT LED Flush Mount, White Finish, Acrylic Lens Acrylic (20831LEDDCS-WH/ACR)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20880LEDD-WH/ACR)
- ACCESS LIGHTING Harmony, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (49945LEDD-BS/ACR)
- ACCESS LIGHTING Roma, LED Flush Mount, Brushed Steel Finish, Opal Glass (20825LEDD-BS/OPL)
- ACCESS LIGHTING ModPLUS, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20830LEDD-WH/ACR)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F11-BRZ)
- Access Lighting Flushmount Lights