Shop All Flushmount Lights
Access Lighting
Solero III, LED Flush Mount, Brushed Steel Finish, Acrylic Lens
Mfr # 20513LEDD-BS/ACR
Zoro # G007666138
Free Shipping & Returns
$244.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Housing Finish Brushed Steel
- Width 5 Inch
- Lamp Type LED SSL (DLED)
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20513LEDD-BS/ACR
- Zoro # G007666138
- UPC # 641594246186
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 32 Inch |
Width | 5 Inch |
Details
Mounting | Ceiling |
Housing Finish | Brushed Steel |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 3000 Lm |
Dimmable | Yes |
Item | Flush Mount |
Fixture Wattage | 35 W |
Color Rendering Index | 90 |
Lamp Included | Yes |
Color Temperature | 3000K |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Incandescent Lamp, 25 W, B10 Lamp, Candelabra Lamp Base, 145 Lumens, 2850 K Color Temp (13453)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 13966 lm (IBE 15LM MVOLT 40K)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U566)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 35W, 120-277V (2FSL2 33L EZ1 LP840)
- ACCESS LIGHTING Roma, LED Flush Mount, Brushed Steel Finish, Opal Glass (20825LEDD-BS/OPL)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50160-WH/OPL)
- ACCESS LIGHTING Solero, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDD-BS/ACR)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20837LEDD-WH/ACR)
- ACCESS LIGHTING Disc, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20811LEDD-WH/ACR)
- ACCESS LIGHTING Solero II, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20503LEDD-CH/ACR)
- ELCO LIGHTING Darby™ LED High Lumen Decorative Flush Mount Lights (ELD21440BZ)
- Access Lighting Flushmount Lights